missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ Heavy-Duty Griffin Beakers

Use under harsh conditions such as mechanized washing. PYREX™ Heavy-Duty Griffin Beakers

Manufacturer:  Corning Incorporated C1003400

 View more versions of this product

Catalog No. 02-555-25C



 

Specifications

Description

Beaker, Reusable; Corning; PYREX; Heavy-duty Griffin; Glass; White Scale; Capacity: 400mL; Graduations: 25mL; ASTM E960

  • With pouring spout
  • Extra-large marking spot
  • 250 through 4000mL beakers have double graduated metric scales

Description & Specifications

Specifications

11cm
400mL
ASTM E960
8.2cm
Provides the best mechanical strength under harsh conditions such as mechanized washings
25 to 325mL
Extra large marking
Dual graduated metric scale
13.52 oz., 400mL
Beaker
4.33 in.
Borosilicate Glass
3.22 in.
No
Yes
25mL
12 Pack
Griffin
13.52 oz.
Accessories