missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ Heavy-Duty Griffin Beakers

Use under harsh conditions such as mechanized washing.

Manufacturer:  Corning Incorporated C1003150

 View more versions of this product

Catalog No. 02-555-25A




Description

Description

Use under harsh conditions such as mechanized washing.

 

  • With pouring spout
  • Extra-large marking spot
  • 250 through 4000mL beakers have double graduated metric scales

 

Specifications

Specifications

5.07 oz.
2.24 in.
No
Yes
3.38 in.
20mL
12 Pack
Griffin
150mL
ASTM E960
5.7cm
Provides the best mechanical strength under harsh conditions such as mechanized washings
20 to 140mL
8.6cm
Extra large marking
Single graduated metric scale
Beaker
Borosilicate Glass
Documents
Accessories