Please login to your online account to display your discounted pricing

PYREX™ Heavy Duty Erlenmeyer Flasks, Wide Mouth


Manufacturer: fisher science education  51001LEMD

 View more versions of this product

Catalog No. S63283

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer 122.2mm
Height (Metric) 292mm
Diameter (English) Outer 4.8 in.
Graduation Marks White Ceramic Enamel scales
Graduation Range 250 to 1000mL
Graduation (Metric) 50mL
Shape Conical
Mouth Style Wide
Stopper Number 11
Top Style Heavy duty rim
Writing Surface Extra large white square marking
Disposable No
Height (English) 11.4 in.
Material Pyrex™ Borosilicate Glass
Capacity (Metric) 1000mL