missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ Griffin Beakers

With spouts and strengthened rim with flare trimmed back that offer optimum balance between thermal shock resistance and mechanical strength

Manufacturer:  Corning Incorporated C1000100

 View more versions of this product

Catalog No. 02-540H



 

Specifications Description & Specifications

Specifications

7.2cm
100mL
ASTM E960
5cm
For optimum balance between thermal shock resistance and mechanical strength
20 to 80mL
10mL
12 Pack
Griffin
3.38 oz.
2.83 in.
Borosilicate Glass
1.96 in.
No
Yes
Spout
White marking
Dual white metric scale
3.38 oz., 100mL
Beaker
Accessories