Please login to your online account to display your discounted pricing

PYREX™ Griffin Beakers


With spouts and strengthened rim with flare trimmed back that offer optimum balance between thermal shock resistance and mechanical strength

Manufacturer: corning incorporated  C100050

 View more versions of this product

Catalog No. 02-540G

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Includes Spout
Capacity (English) 1.69 oz.
Increments 10mL
For Use With (Application) For optimum balance between thermal shock resistance and mechanical strength
Graduated Yes
Quantity 12 Pack
Diameter (English) Outer 1.65 in.
Label Type White marking
Height (English) 2.2 in.
Height (Metric) 5.6cm
Capacity (Metric) 50mL
Capacity 1.69 oz., 50mL
Graduations 10 to 40mL
Disposable No
Style Griffin
Scale Dual white metric scale
Diameter (Metric) Outer 4.2cm
Certifications/Compliance ASTM E960