missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ Griffin Beakers

With spouts and strengthened rim with flare trimmed back that offer optimum balance between thermal shock resistance and mechanical strength

Manufacturer:  Corning Incorporated C100010

 View more versions of this product

Catalog No. 02-540C




Description

Description

With spouts and strengthened rim with flare trimmed back that offer optimum balance between thermal shock resistance and mechanical strength

  • With pouring spout
  • Extra-large marking spot
  • Dual white scale

  • 10 to 50mL sizes suitable for microanalysis
  • 10mL size is not graduated
  • 250 through 4000mL capacity beakers have double graduated metric scale

Compliance

Designed to meet ASTM™ E-960 requirements

Specifications

Specifications

0.33 oz.
0.98 in.
No
Yes
3.2cm
White marking
Dual white metric scale
Beaker
Borosilicate Glass
ASTM E960
2.5cm
For optimum balance between thermal shock resistance and mechanical strength
1.25 in.
Spout
12 Pack
Griffin
10mL
Documents