Please login to your online account to display your discounted pricing

PYREX™ Gooch Type Filtering Crucibles


For drying precipitates to constant weight at 110°C (230°F)

Manufacturer: corning incorporated  C3296015C

 View more versions of this product

Catalog No. 08-236A

  • / Case
 

Description & Specifications

Specifications

Diameter (Metric) Disc 2cm
Porosity Coarse
With Fritted discs
Temperature (Metric) 250°C
Product Type Gooch Crucible
Temperature (English) 482°F
Height (Metric) 4.4cm
Material Pyrex™
Capacity (English) 0.5 oz.
Capacity 0.5 oz., 15mL
Diameter (English) Outer 1.18 in.
Diameter (English) Disc 0.78 in.
For Use With (Application) For higher temperatures, use electric furnace
Diameter (Metric) Outer 3cm
Height (English) 1.73 in.
Capacity (Metric) 15mL
Accessories

Accessories for Catalog Number: 08236A

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75