missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Gooch Type Filtering Crucibles
For drying precipitates to constant weight at 110°C (230°F)
Supplier: Corning™ 3294030F
Description
For drying precipitates to constant weight at 110°C (230°F)
Particularly adapted to analytical work where precipitates are dried to constant weight at 110°C. Also suitable for higher temperatures, in which case it is advisable to heat in an electric furnace. Crucibles should not be subject to sudden temperature changes. In order to avoid strain, they should not be removed from the furnace until the temperature has dropped to 250°C. For low form, see Cat. No. 32960.
Specifications
With Fritted discs | |
Borosilicate Glass | |
250°C | |
3.5 cm | |
Gooch crucible |
3 cm | |
For higher temperatures, use electric furnace | |
30 mL | |
6 cm | |
Fine |