missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

PYREX™ Gooch Type Filtering Crucibles

For drying precipitates to constant weight at 110°C (230°F)

Manufacturer:  PYREX™ C3294050M

 View more versions of this product

Catalog No. 08-237-1B




Description

Description

For drying precipitates to constant weight at 110°C (230°F)

Particularly adapted to analytical work where precipitates are dried to constant weight at 110°C. Also suitable for higher temperatures, in which case it is advisable to heat in an electric furnace. Crucibles should not be subject to sudden temperature changes. In order to avoid strain, they should not be removed from the furnace until the temperature has dropped to 250°C. For low form, see Cat. No. 32960.

Order Info

For crucible holders, see 08-238B.

Specifications

Specifications

With Fritted discs
For higher temperatures, use electric furnace
50 mL
6 cm
Medium
6 cm
250°C
4.5 cm
Pyrex Glass
SDS
Documents
Accessories