Please login to your online account to display your discounted pricing

PYREX™ Globe-Shaped Funnels with standard taper Stopcock and Stopper


Excellent for rack work

Manufacturer: corning incorporated  C6340125

 View more versions of this product

Catalog No. 10-442B

  • / Case
 

Description & Specifications

Specifications

Product Type Separatory Funnel
Stopper Number 22
Capacity (Metric) 125mL
Capacity (English) 4.22 oz.
Closure Material Glass
Diameter (English) Outside 2.6 in.
Diameter (Metric) Outside 66.7mm
For Use With (Application) For rack work
Includes Stopper and stopcock
Stopcock Number 2
Capacity 4.22 oz., 125mL
Height (English) 12.9 in.
Height (Metric) 328mm
Accessories

Accessories for Catalog Number: 10442B

Item Mfr. No. Item Description Price Per Unit Quantity