Please login to your online account to display your discounted pricing

PYREX™ Glass Pestle Tissue Grinders


Consist of glass tube and pestle with clearance of 0.15mm

Manufacturer: corning incorporated  C772525

 View more versions of this product

 Alert

Operator should wear protective gloves with sufficient thickness to prevent injury in the event of failure of the glass components.

Catalog No. 08-414D

  • / Case
 

Description & Specifications

Specifications

Length (Metric) Tube 200mm
Top Style Beaded rim
Capacity (English) 1.6 oz.
Tube Diameter (Metric) Outside 27mm
Material Borosilicate Glass
Length (English) Tube 7.8 in.
For Use With (Application) Designed for grinding small samples for pathological and biochemical work
Capacity 1.6 oz., 50mL
Tube Diameter (English) Outside 1.06 in.
Product Type Tissue Grinder
Capacity (Metric) 50mL