missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Motor-Driven Glass Pestle Tissue Grinder

Consist of glass tube and pestle with clearance of 0.15mm

Supplier:  Corning™ 772516

 View more versions of this product

Catalog No. 08-414B



Alert:

Operator should wear protective gloves with sufficient thickness to prevent injury in the event of failure of the glass components.


Description

Description

These tissue grinders (homogenizers) are used in preparing small samples for pathological and biochemical studies. Designed to be motor-driven. Use a friction clutch to eliminate damage to the pestle from pieces of connective tissue or muscle. The clearance between the ground tube and pestle is approximately 0.15 mm. The parts are ground to a medium grind to insure adequate abrasive qualities, yet deliver a fine homogenous sample.

Specifications

Specifications

Non-sterile
9 mL
Tissue Grinder
5.9 in.
0.7 in.
18 mm
0.3 oz.
Borosilicate Glass
Designed for grinding small samples for pathological and biochemical work
150 mm
Beaded rim
0.3 oz., 9 mL
SDS
Documents

Documents

Promotions

Promotions