Please login to your online account to display your discounted pricing

PYREX™ Glass Pestle Tissue Grinders


Consist of glass tube and pestle with clearance of 0.15mm

Manufacturer: corning incorporated  C772513

 View more versions of this product

 Alert

Operator should wear protective gloves with sufficient thickness to prevent injury in the event of failure of the glass components.

Catalog No. 08-414A

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity (English) 0.1 oz.
Capacity (Metric) 3mL
Material Borosilicate Glass
Product Type Tissue Grinder
For Use With (Application) Designed for grinding small samples for pathological and biochemical work
Length (English) Tube 3.9 in.
Length (Metric) Tube 100mm
Tube Diameter (English) Outside 0.6 in.
Top Style Beaded rim
Tube Diameter (Metric) Outside 16mm
Capacity 0.1 oz., 3mL