Please login to your online account to display your discounted pricing

PYREX™ Glass Extraction Thimbles


Resist attack by most chemicals

Manufacturer: corning incorporated  C33950LC

 View more versions of this product

Catalog No. 09-653C

  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Extraction Thimble
Height (Metric) 13cm
Porosity Coarse
Diameter (Metric) Outer 4.5cm
Height (English) 5.1 in.
Diameter (English) Outer 1.77 in.
Includes Fritted discs
Material Borosilicate Glass
Pore Size 40 to 60μm
For Use With (Application) For weighing extracted materials
For Use With (Equipment) For Pyrex extractors and extraction apparatus, soxhlet extractors