Please login to your online account to display your discounted pricing

PYREX™ Glass Extraction Thimbles


Resist attack by most chemicals

Manufacturer: corning incorporated  C33950SC

 View more versions of this product

Catalog No. 09-653A

  • / Case of 9 Each
 

Description & Specifications

Specifications

Product Type Extraction Thimble
Height (English) 3.34 in.
Diameter (Metric) Outer 2.5cm
For Use With (Application) For weighing extracted materials
Material Borosilicate Glass
Includes Fritted discs
For Use With (Equipment) For Pyrex extractors and extraction apparatus, soxhlet extractors
Pore Size 40 to 60μm
Porosity Extra coarse
Height (Metric) 8.5cm
Diameter (English) Outer 0.98 in.