Please login to your online account to display your discounted pricing

PYREX™ Gas Washing, Tall-Form, Fritted Cylinder Bottles


Manufacturer: corning incorporated  C31770125EC

 View more versions of this product

Catalog No. 03-039A

  • / Case
 

Description & Specifications

Specifications

Capacity 4 oz., 118.29mL
Diameter (English) Outside 1.4 in.
Diameter (Metric) Outside 3.8cm
For Use With (Application) Provide an inexpensive but effective method for washing and drying gases
Includes 0.47 in. O.D. extra coarse porosity fritted disc and stopper assembly
Material Borosilicate Glass
Porosity Extra coarse
Product Type Tall Form Gas Washing Bottle
Quantity Each
Standard Taper Joint 29/42
Sterile No
Capacity (English) 4 oz.
Capacity (Metric) 118.29mL

  • For washing and drying gases
  • Includes: ST 29/42 stopper assembly with all bottle sizes