Please login to your online account to display your discounted pricing

PYREX™ Gas Washing, Tall-Form, Fritted Cylinder Bottles


Manufacturer: corning incorporated  C31770250C

 View more versions of this product

Catalog No. 03-040B

  • / Case
 

Description & Specifications

Specifications

Product Type Tall Form Gas Washing Bottle
Includes 0.47 in. O.D. coarse porosity fritted disc and stopper assembly
Standard Taper Joint 29/42
Capacity (Metric) 236.58mL
Material Borosilicate Glass
Sterile No
Quantity Each
Capacity 8 oz., 236.58mL
Porosity Coarse
For Use With (Application) Provide an inexpensive but effective method for washing and drying gases
Diameter (English) Outside 2.007 in.
Diameter (Metric) Outside 5.1cm
Capacity (English) 8 oz.

  • For washing and drying gases
  • Includes: ST 29/42 stopper assembly with all bottle sizes