Please login to your online account to display your discounted pricing

PYREX™ Gas Washing Tall-Form Bottles


Manufacturer: corning incorporated  C1760250

 View more versions of this product

Catalog No. 03-036B

  • / Case
 

Description & Specifications

Specifications

Product Type Tall Form Gas Washing Bottle
Diameter (English) Outside 2.08 in.
For Use With (Application) Provide an inexpensive but effective method for washing and drying gases
Diameter (Metric) Outside 5.3cm
Capacity (Metric) 236.58mL
Capacity 8 oz., 236.58mL
Material Borosilicate Glass
Includes Plain tip tube and stopper assembly
Standard Taper Joint 29/42
Sterile No
Capacity (English) 8 oz.
Quantity Each

  • For washing and drying gases
  • Includes: ST 29/42 stopper assembly with all bottle sizes