Please login to your online account to display your discounted pricing

PYREX™ Gas Washing Tall-Form Bottles with Fritted Discs with Stopper Assembly


Large hexagonal base for stability

Manufacturer: corning incorporated  C31760500C

 View more versions of this product

Catalog No. 03-038C

  • / Case
 

Description & Specifications

Specifications

Product Type Tall Form Gas Washing Bottle
Pore Size 40 to 60μm
Includes 0.75 in. O.D. coarse porosity fritted disc and stopper assembly
Diameter (Metric) Outside 6.4cm
Standard Taper Joint 40/50
Capacity (Metric) 473.17mL
Porosity Coarse
Capacity (English) 16 oz.
Sterile No
Diameter (English) Outside 2.51 in.
Quantity Each
Capacity 16 oz., 473.17mL
For Use With (Application) Provide an inexpensive but effective method for washing and drying gases
Material Borosilicate Glass