Please login to your online account to display your discounted pricing

PYREX™ Gas Washing Tall-Form Bottles


Manufacturer: corning incorporated  C1760500

 View more versions of this product

Catalog No. 03-036C

  • / Case
 

Description & Specifications

Specifications

Product Type Tall Form Gas Washing Bottle
Capacity 16 oz., 473.17mL
Diameter (English) Outside 2.63 in.
Diameter (Metric) Outside 6.7cm
Includes Plain tip tube and stopper assembly
Material Borosilicate Glass
Capacity (English) 16 oz.
For Use With (Application) Provide an inexpensive but effective method for washing and drying gases
Quantity Each
Standard Taper Joint 29/42
Sterile No
Capacity (Metric) 473.17mL