Please login to your online account to display your discounted pricing

PYREX™ Gas Dispersion Tubes With Fritted Discs at 90° Angle


Gas scrubbing in liquids

Manufacturer: corning incorporated  C3952530C

 View more versions of this product

Catalog No. 11-137E

  • / Case
 

Description & Specifications

Specifications

Product Type Pyrex Gas Dispersion Tube
Height (English) 9.8 in.
Porosity Coarse
Material Glass
Length (English) 9.8 in.
Length (Metric) 250mm
Diameter (English) Disc 1.18 in.
For Use With (Application) Used to disperse or scrub gas in liquids
Pore Size 40 to 60μm
Includes Coarse fritted disc
Height (Metric) 250mm
Diameter (Metric) Stem 6mm
Diameter (Metric) Disc 30mm
Diameter (English) Stem 0.23 in.