Please login to your online account to display your discounted pricing

PYREX™ Gas Dispersion Tubes With Fritted Discs at 90° Angle


Gas scrubbing in liquids

Manufacturer: corning incorporated  C3952520C

 View more versions of this product

Catalog No. 11-137B

  • / Case
 

Description & Specifications

Specifications

Product Type Pyrex Gas Dispersion Tube
Diameter (English) Disc 0.78 in.
Diameter (English) Stem 0.23 in.
Diameter (Metric) Disc 20mm
For Use With (Application) Used to disperse or scrub gas in liquids
Height (English) 9.8 in.
Height (Metric) 250mm
Includes Coarse fritted disc
Length (English) 9.8 in.
Material Glass
Pore Size 40 to 60μm
Diameter (Metric) Stem 6mm
Length (Metric) 250mm
Porosity Coarse