Please login to your online account to display your discounted pricing

PYREX™ Gas Dispersion Tubes With Fritted Discs at 90° Angle

Gas scrubbing in liquids

$144.96 - $153.68

Specifications

Diameter (English) Stem 0.23 in.
Diameter (Metric) Stem 6mm
Length (Metric) 250mm
Porosity Coarse
For Use With (Application) Used to disperse or scrub gas in liquids
View More Specs
Products
Catalog Number Mfr. No. Diameter (English) Disc Diameter (Metric) Disc Price Quantity    

11-137B

 
corning incorporated
C3952520C
0.78 in. 20mm Case for $144.96

11-137E

 
corning incorporated
C3952530C
1.18 in. 30mm Case for $153.68
Description & Specifications

Specifications

Diameter (English) Stem 0.23 in.
Diameter (Metric) Stem 6mm
Length (Metric) 250mm
Porosity Coarse
For Use With (Application) Used to disperse or scrub gas in liquids
Height (English) 9.8 in.
Height (Metric) 250mm
Includes Coarse fritted disc
Length (English) 9.8 in.
Material Glass
Pore Size 40 to 60μm

  • Nominal maximum pore size for coarse porosity, 40 to 60μm
  • Overall length: 250mm
  • Stem diameter: 6mm
  • Dimensions across disc and stem for 20mm disc, 35mm; for 30mm disc, 45mm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.