Please login to your online account to display your discounted pricing

PYREX™ Gas Dispersion Tubes With Fritted Cylinders


Manufacturer: corning incorporated  C3953312EC

 View more versions of this product

Catalog No. 11-138A

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Pyrex Gas Dispersion Tube
For Use With (Application) Used to disperse or scrub gas in liquids
Includes Extra coarse fritted cylinder
Diameter (English) Stem 0.31 in.
For Use With (Equipment) Test tubes or flasks
Length (English) 9.8 in.
Pore Size 170 to 220μm
Diameter (Metric) Stem 8mm
Length (Metric) 250mm
Porosity Extra Coarse