Please login to your online account to display your discounted pricing

PYREX™ Funnels with Precise 60° Angle Bowls and 150mm Stems


Manufacturer: corning incorporated  C6140100

 View more versions of this product

Catalog No. 10-326D

  • / Case of 6 Each
 

Description & Specifications

Specifications

Length (Metric) 23.6cm
Diameter (Metric) Stem 0.9cm
Diameter (English) Stem 0.35 in.
Length (Metric) Stem 15cm
Diameter (Metric) Top 10cm
Length (English) 9.29 in.
Length (English) Stem 5.9 in.
Angle 60°
Diameter (English) Top 3.93 in.
Material Pyrex™

  • Resist thermal shock and chemical action
  • Beaded edges increase mechanical strength