Please login to your online account to display your discounted pricing

PYREX™ Funnels with Precise 60° Angle Bowls and 150mm Stems


Manufacturer: corning incorporated  C614065

 View more versions of this product

Catalog No. 10-326B

  • / Case of 12 Each
 

Description & Specifications

Specifications

Angle 60°
Diameter (English) Stem 0.31 in.
Length (English) 8.11 in.
Length (Metric) 20.6cm
Diameter (English) Top 2.55 in.
Diameter (Metric) Stem 0.8cm
Diameter (Metric) Top 6.5cm
Length (English) Stem 5.9 in.
Length (Metric) Stem 15cm
Material Pyrex™