Please login to your online account to display your discounted pricing

PYREX™ Funnels with Precise 60° Angle Bowls and 150mm Stems


Manufacturer: corning incorporated  C614050

 View more versions of this product

Catalog No. 10-326A

  • / Case of 12 Each
 

Description & Specifications

Specifications

Diameter (Metric) Stem 0.8cm
Length (English) 7.59 in.
Diameter (Metric) Top 5cm
Length (Metric) Stem 15cm
Angle 60°
Diameter (English) Top 1.96 in.
Length (Metric) 19.3cm
Diameter (English) Stem 0.31 in.
Material Pyrex™
Length (English) Stem 5.9 in.

  • Resist thermal shock and chemical action
  • Beaded edges increase mechanical strength