Please login to your online account to display your discounted pricing

PYREX™ Funnels with Fluted Bowls and 150mm Stems


Depressed inside flutings increase filtering speed

Manufacturer: corning incorporated  C616065

 View more versions of this product

Catalog No. 10-326-2B

  • / Case of 12 Each
 

Description & Specifications

Specifications

Diameter (English) Stem 0.31 in.
Diameter (Metric) Top 6.5cm
Length (Metric) Stem 15cm
Angle 60°
Length (English) Stem 5.9 in.
Diameter (English) Top 2.55 in.
Diameter (Metric) Stem 0.8cm
Length (Metric) 20.6cm
Length (English) 8.11 in.
Material Pyrex™