Please login to your online account to display your discounted pricing

PYREX™ Flat Bottom Flasks with standard taper Joints


Long Necks

Manufacturer: corning incorporated  C4080250

 View more versions of this product

Catalog No. 10-044A

  • / Case of 12 Each
 

Description & Specifications

Specifications

Bottom Shape Flat
Diameter (English) Outer 3.2 in.
Disposable No
Diameter (Metric) Outer 82mm
Height (English) 6 in.
Height (Metric) 15.4cm
Standard Taper Joint 24/40
Neck Style Long
Material Borosilicate Glass
Capacity (Metric) 250mL