Please login to your online account to display your discounted pricing

PYREX™ Flat Bottom Flasks with standard taper Joint


Short Necks

Manufacturer: corning incorporated  C410050

 View more versions of this product

Catalog No. 09-559F

  • / Case
 

Description & Specifications

Specifications

Neck Style Short
Standard Taper Joint 24/40
Height (English) 3.8 in.
Material Borosilicate Glass
Capacity (Metric) 50mL
Bottom Shape Flat
Disposable No
Diameter (English) Outer 1.9 in.
Height (Metric) 9.8cm
Diameter (Metric) Outer 50mm