Please login to your online account to display your discounted pricing

PYREX™ Flat Bottom Flasks with standard taper Joint


Short Necks

Manufacturer: corning incorporated  C4100500

 View more versions of this product

Catalog No. 09-559D

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Bottom Shape Flat
Disposable No
Material Borosilicate Glass
Height (English) 6.1 in.
Diameter (English) Outer 4 in.
Capacity (Metric) 500mL
Neck Style Short
Diameter (Metric) Outer 103mm
Standard Taper Joint 24/40
Height (Metric) 15.5cm