Please login to your online account to display your discounted pricing

PYREX™ Flat Bottom Flasks with standard taper Joint


Short Necks

Manufacturer: corning incorporated  C4100250

 View more versions of this product

Catalog No. 09-559B

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer 82mm
Disposable No
Height (Metric) 13.5cm
Bottom Shape Flat
Material Borosilicate Glass
Standard Taper Joint 24/40
Neck Style Short
Capacity (Metric) 250mL
Diameter (English) Outer 3.2 in.
Height (English) 5.3 in.