missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Long Neck Flat Bottom Flasks, Tooled Mouth

Usual globe-shaped Florence boiling flasks

Supplier:  Corning™ 4060125

 View more versions of this product

Catalog No. 10-035B



Description

Description

The 12,000 mL size has a short neck.

Specifications

Specifications

Top style: Tooled
125 mL
4.7 in.
Long
6/Pk.
Flat
2
2.6 in.
Borosilicate Glass
12 cm
24/Cs.
Reusable
68 mm
SDS
Documents

Documents

Promotions

Promotions