missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Class A Volumetric Flasks with Glass Standard Taper Stopper
Machine-blown body
Supplier: Corning™ 56402L
Description
Machine-blown body
The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-tubing necks tooled for standard taper glass stoppers. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. The 1 mL and 2 mL sizes are test tube shaped. Sizes 3L through 6L have pennyhead standard taper stoppers.
For stopper only, see Cat. Nos. 7650 and 7661.
Specifications
Glass | |
2000 mL | |
14.05 in. | |
Long | |
1/Pk. | |
Yes | |
Flat | |
27 |
6.22 in. | |
Glass, Borosilicate Glass | |
35.7 cm | |
4/Cs. | |
±0.03 mL | |
A | |
158 mm |