Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Stoppers


Machine-blown body

Manufacturer: corning incorporated  C5640250

 View more versions of this product

Catalog No. 10-210E

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Bottom Shape Flat
Tolerance ±0.1mL
Neck Style Long
Stopper Number 16
Material Pyrex
Height (Metric) 25.2cm
Diameter (English) Outer 3.07 in.
Height (English) 9.92 in.
Capacity (Metric) 250mL
Stopper Material Glass
Graduated Yes
Diameter (Metric) Outer 78mm