missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Class A Volumetric Flask with Polyethylene Standard Taper Stopper
Sharp, clear graduation lines
Supplier: Corning™ 56425
Description
Sharp, clear graduation lines
The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-beaded, heavy-tubing necks, tooled for polyethylene stopper. The stopper is made with a closed bottom and is of linear high density polyethylene to conform to standard taper stopper dimensions. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. The 2 mL size is test tube shaped.
For stopper only, see Cat. No. 7624.
Specifications
HDPE | |
5 mL | |
3.6 in. | |
Long | |
1/Pk. | |
A | |
26 mm |
1.02 in. | |
Borosilicate Glass | |
9.1 cm | |
1/Cs. | |
±0.02 mL | |
Flat | |
8 |