Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Polyethylene Stoppers


Sharp, clear graduation lines

Manufacturer: corning incorporated  C564250

 View more versions of this product

Catalog No. 10-210-5B

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Stopper Number 9
Height (Metric) 15.1cm
Neck Style Long
Diameter (Metric) Outer 51mm
Stopper Material HDPE
Diameter (English) Outer 2.01 in.
Height (English) 5.94 in.
Bottom Shape Flat
Tolerance ±0.05mL
Capacity (Metric) 50mL
Material Pyrex