Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Polyethylene Stoppers


Sharp, clear graduation lines

Manufacturer: corning incorporated  C56421L

 View more versions of this product

Catalog No. 10-210-5G

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Diameter (Metric) Outer 125mm
Diameter (English) Outer 4.92 in.
Height (Metric) 34.2cm
Height (English) 13.46 in.
Neck Style Long
Stopper Material HDPE
Stopper Number 22
Tolerance ±0.3mL
Material Pyrex
Bottom Shape Flat