Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Polyethylene Stoppers


Sharp, clear graduation lines

Manufacturer: corning incorporated  C5642200

 View more versions of this product

Catalog No. 10-210-5D

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Material Pyrex
Bottom Shape Flat
Capacity (Metric) 200mL
Diameter (Metric) Outer 74mm
Diameter (English) Outer 2.9 in.
Height (Metric) 21.4cm
Height (English) 8.42 in.
Neck Style Long
Stopper Material HDPE
Stopper Number 13
Tolerance ±0.1mL