Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Polyethylene Stoppers


Sharp, clear graduation lines

Manufacturer: corning incorporated  C564225

 View more versions of this product

Catalog No. 10-210-5A

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer 40mm
Diameter (English) Outer 1.57 in.
Height (Metric) 12cm
Height (English) 4.76 in.
Neck Style Long
Stopper Material HDPE
Tolerance ±0.03mL
Bottom Shape Flat
Capacity (Metric) 25mL
Stopper Number 9
Material Pyrex