Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Joints, Short Necks, Round Bottom


Excellent chemical durability for contamination-free results

Manufacturer: corning incorporated  C43201L

 View more versions of this product

Catalog No. 10-067H

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 1000mL
Diameter (English) Outer 5 in.
Diameter (Metric) Outer 127mm
Height (English) 7.4 in.
Height (Metric) 18.9cm
Neck Style Short
Standard Taper Joint 24/40
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10067H

Item Mfr. No. Item Description Price Per Unit Quantity