Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Joints, Short Necks, Round Bottom


Excellent chemical durability for contamination-free results

Manufacturer: corning incorporated  C4320B500

 View more versions of this product

Catalog No. 10-067FF

  • / Case
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 500mL
Diameter (English) Outer 4 in.
Diameter (Metric) Outer 102mm
Height (English) 5.4 in.
Height (Metric) 13.9cm
Neck Style Short
Standard Taper Joint 19/22
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10067FF

Item Mfr. No. Item Description Price Per Unit Quantity