Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Joints, Short Necks, Round Bottom


Excellent chemical durability for contamination-free results

Manufacturer: corning incorporated  C4320B100

 View more versions of this product

Catalog No. 10-067CC

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 100mL
Diameter (Metric) Outer 65mm
Material Borosilicate Glass
Height (English) 3.7 in.
Height (Metric) 9.5cm
Diameter (English) Outer 2.5 in.
Bottom Shape Round
Standard Taper Joint 19/22
Neck Style Short
Accessories

Accessories for Catalog Number: 10067CC

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14