Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Joints, Short Necks, Round Bottom


Excellent chemical durability for contamination-free results

Manufacturer: corning incorporated  C4320B50

 View more versions of this product

Catalog No. 10-067BB

  • / Case
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 50mL
Diameter (English) Outer 1.9 in.
Diameter (Metric) Outer 49mm
Height (English) 3.1 in.
Height (Metric) 8.1cm
Standard Taper Joint 19/22
Material Borosilicate Glass
Neck Style Short
Accessories

Accessories for Catalog Number: 10067BB

Item Mfr. No. Item Description Price Per Unit Quantity