Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Joints, Short Necks, Round Bottom


Excellent chemical durability for contamination-free results

Manufacturer: corning incorporated  C4320B25

 View more versions of this product

Catalog No. 10-067AA

  • / Case
 

Description & Specifications

Specifications

Bottom Shape Round
Diameter (English) Outer 1.6 in.
Height (English) 2.8 in.
Neck Style Short
Material Borosilicate Glass
Capacity (Metric) 25mL
Diameter (Metric) Outer 42mm
Height (Metric) 7.2cm
Standard Taper Joint 19/22
Accessories

Accessories for Catalog Number: 10067AA

Item Mfr. No. Item Description Price Per Unit Quantity