Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Joints, Short Necks, Round Bottom


Excellent chemical durability for contamination-free results

Manufacturer: corning incorporated  C432050

 View more versions of this product

Catalog No. 10-067A

  • / Case of 12 Each
 

Description & Specifications

Specifications

Height (Metric) 9.8cm
Diameter (English) Outer 1.9 in.
Height (English) 3.8 in.
Standard Taper Joint 19/38
Diameter (Metric) Outer 49mm
Neck Style Short
Capacity (Metric) 50mL
Bottom Shape Round
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10067A

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14