Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Joints, Short Necks, Round Bottom


Excellent chemical durability for contamination-free results

Manufacturer: corning incorporated  C4321250

 View more versions of this product

Catalog No. 10-067S

  • / Case
 

Description & Specifications

Specifications

Diameter (Metric) Outer 83mm
Height (Metric) 14cm
Bottom Shape Round
Capacity (Metric) 250mL
Height (English) 5.5 in.
Diameter (English) Outer 3.2 in.
Neck Style Short
Standard Taper Joint 29/42
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10067S

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14