Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Joints, Short Necks, Round Bottom


Excellent chemical durability for contamination-free results

Manufacturer: corning incorporated  C43205L

 View more versions of this product

Catalog No. 10-067P

  • / Case of 4 Each
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 5000mL
Diameter (English) Outer 8.7 in.
Diameter (Metric) Outer 221mm
Height (English) 11.8 in.
Height (Metric) 30cm
Neck Style Short
Standard Taper Joint 45/50
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10067P

Item Mfr. No. Item Description Price Per Unit Quantity