Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Joints, Short Necks, Round Bottom


Excellent chemical durability for contamination-free results

Manufacturer: corning incorporated  C43212L

 View more versions of this product

Catalog No. 10-067L

  • / Case
 

Description & Specifications

Specifications

Neck Style Short
Diameter (English) Outer 6.3 in.
Capacity (Metric) 2000mL
Material Borosilicate Glass
Diameter (Metric) Outer 162mm
Height (English) 8.5 in.
Standard Taper Joint 29/42
Bottom Shape Round
Height (Metric) 21.7cm
Disposable No
Accessories

Accessories for Catalog Number: 10067L

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14