Please login to your online account to display your discounted pricing

PYREX™ Flasks with standard taper Joints, Short Necks, Round Bottom


Excellent chemical durability for contamination-free results

Manufacturer: corning incorporated  C43211L

 View more versions of this product

Catalog No. 10-067J

  • / Case
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 1000mL
Diameter (English) Outer 5.1 in.
Diameter (Metric) Outer 130mm
Height (English) 7.2 in.
Height (Metric) 18.5cm
Neck Style Short
Standard Taper Joint 29/42
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10067J

Item Mfr. No. Item Description Price Per Unit Quantity